Shop All Dial Calipers
Mitutoyo
Dial Caliper, 6 In, Green, 0.100/Rev
Mfr # 505-742-53J
Zoro # G2478244
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-742-53J
- Zoro # G2478244
- UPC # 603908357032
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 21 mm |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Green, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- HHIP R8 12 Piece Collet Rack (3900-0016)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-1)
- Mitutoyo Dial Calipers