Shop All Dial Calipers
Mitutoyo
Dial Caliper, 6 In, 0.100/Rev, Blue Face
Mfr # 505-742-51J
Zoro # G1018482
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features TiN Coated Main Beam Wear Surfaces, Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-742-51J
- Zoro # G1018482
- UPC # 603908357018
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 21 mm |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Blue, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 60 ft-lb Torque (2558-20, 48-11-2440)
- BOSCH Dia Blade GenPurpose Premium 4In Turbo (DB442C)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- Mitutoyo Calipers & Accessories