Shop All Dial Indicators
Mitutoyo
Dial Caliper, 200mm
Mfr # 505-686
Zoro # G7775621
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 505-686
- Zoro # G7775621
- UPC # 603908539223
- Country of Origin Japan
- Category Dial Indicators
Details
Item | DIAL CALIPER 200MM |
Dial Color | Silver |
Description
Dial Caliper,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- PERFORMANCE TOOL 32-Pc Security Bit Set, W8659 (W8659)
- STANLEY Staple Gun, Electric, 7-1/2"L, 1/2" Crown W (TRE550Z)
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- MITUTOYO Dial Indicator (1003T)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- STORM Dial Indicator Set, 1", w/On-Off Mag (3D104-00)
- Mitutoyo Precision Measuring Tools