Shop All Dial Indicators
Mitutoyo
Dial Caliper, 200mm
Mfr # 505-684
Zoro # G7775691
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 505-684
- Zoro # G7775691
- UPC # 603908363811
- Country of Origin Japan
- Category Dial Indicators
Details
Item | DIAL CALIPER, 200MM |
Dial Color | Silver |
Description
Dial Caliper,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX89)
- RIDGID Spring, Comp .308 Od X .90 Lg (26582)
- HHIP 1/8-7/8 By 16Th 13 Piece R8 Round Collet Set (3900-0701)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Dial Indicator, Fb, .0005-.125" (2507AB)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" (368-270)
- MITUTOYO Dial Test Indicator (513-443-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- Mitutoyo Indicators, Indicator Holders & Accessories