Shop All Dial Calipers
Mitutoyo
Dial Caliper, 0 to 8" Range, 0.001
Mfr # 505-743J
Zoro # G203528933
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features New designed dial movemetn for ultra smooth sliiding and high shock protection
- Dimension Type Inch
- Accuracy +/-0.002 in
- Standards 0-8"
- Jaw Depth 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-743J
- Zoro # G203528933
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Length (In.) | 13 |
Width (In.) | 5 |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Plastic, Dial Color Black, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 40 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 8 in, Maximum Measurement - mm Not Applicable, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.70mm (47303)
- EAGLE TAPTEK CUTTING TOOLS 7/16-14 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-4375-14-B-D)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- CTA MANUFACTURING PRY BAR SET PLASTIC 7 PC (CTA5170)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- Mitutoyo Precision Measuring Tools