Shop All Dial Calipers
Mitutoyo
Dial Caliper, 0 to 6" Range, 0.001
Mfr # 505-742JCAL
Zoro # G603659572
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Inch
- Accuracy +/-0.001 in
- Caliper Material Plastic
- Long Form Calibration Certificate No
- Range per Revolution 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-742JCAL
- Zoro # G603659572
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Details
Item | Dial Caliper |
Accuracy | +/-0.001 in |
Caliper Material | Plastic |
Long Form Calibration Certificate | No |
Range per Revolution | 0.1 in |
Maximum Measurement - Inch | 6 in |
Case Type | Case |
Minimum Measurement - Inch | 0 in |
Measures Step | Yes |
Dial Graduation | 0.001 in |
Shockproof Dial | Yes |
Jaw Actuation Type | Slide |
Range | 0 in to 6 in |
Measurements | 4-Way |
Jaw Material | Carbide-Tipped |
Includes Case | Yes |
Dial Color | White |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Plastic, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 6 in, Maximum Measurement - mm Not Applicable, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Retainer (3300-1)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 27/32 (53454)
- PLATT Protective Case, 18"L x 13"W (06385)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO Dial Caliper, White, 0-8" Caliper Range (505-737)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO CGGO 0-.8" (209-455)
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- Mitutoyo Precision Measuring Tools