Shop All Dial Calipers
Mitutoyo
Dial Caliper 0 to 300, 2mm/Rev, Cert
Mfr # 505-745CAL
Zoro # G5882947
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Carbide-Tipped OD And ID Jaws
- Dimension Type Metric
- Graduations 0.02mm
- Accuracy +/-0.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 505-745CAL
- Zoro # G5882947
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 64 mm |
Jaw Depth - Upper Jaw | 27.5 mm |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 to 300 mm, Accuracy +/-0.04 mm, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 64 mm, Jaw Material Stainless Steel, Maximum Measurement - mm 300 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- MITUTOYO Cggo, 0-.8" (209-454)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- FOWLER Dial Indicator, 72-520-110 (FOW72-520-110)
- Mitutoyo Dial Calipers