Shop All Dial Calipers
This Product is Discontinued
Mitutoyo
Dial Caliper, 0-8 In, Dial B (Discontinued)
Mfr # 505-743J
Zoro # G3224313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-743J
- Zoro # G3224313
- Country of Origin Brazil
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 50 mm |
Jaw Depth - Upper Jaw | 24.5 mm |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
This Mitutoyo 505-743 Dial Caliper is a precision measuring tool that provides accurate measurements. The inverted covered rack and dial movement makes this caliper highly accurate. This 50 mm jaw depth dial caliper has lapped jaws for greater accuracy. It comes with graduations of 0.001 in, as well as an overall accuracy of +/-0.002 in. This dial caliper is made of stainless steel, making it durable and long lasting. The Mitutoyo 505-743 Dial Caliper is the perfect tool to measure both small and large objects precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.