Shop All Dial Calipers
Mitutoyo
Dial Caliper, 0-6 In, Dial A
Mfr # 505-740J
Zoro # G1156897
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 505-740J
- Zoro # G1156897
- UPC # 603908292586
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 21 mm |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- WESTWARD Sledge Hammer, 4 lb., 12 In, Rubber/Steel (24Z027)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7120)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- MITUTOYO Cggo, 0-.8" (209-456)
- Mitutoyo Precision Measuring Tools