Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Mitutoyo
Dial Bore Gage, 2-6 In, 0.0001 In Res (Discontinued)
Mfr # 511-753
Zoro # G2058454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range (In.) 2 to 6
- Probe Depth (In.) 6.00
- Graduations 0.0001 in
- Head Type Standard
- Dial Reading 0-5-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-753
- Zoro # G2058454
- UPC # 603908525561
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 6.00 |
Dimension Type | Inch |
Details
Item | Dial Bore Gauge |
Measuring Range (In.) | 2 to 6 |
Graduations | 0.0001 in |
Head Type | Standard |
Dial Reading | 0-5-0 |
Includes | Fitted case |
Features | Carbide Measuring Faces |
Dial Graduation | 0.0001 in |
Number of Spacers | 4 |
Includes Indicator | Yes |
Contact Point Material | Carbide |
Maximum Measurement - Inch | 6 in |
Operation Type | Mechanical |
Range | 2 in to 6 in |
Accuracy | +/-0.00008 in |
Contact Style | Anvil |
Repeatability | 0.00002 in |
Includes Case | Yes |
Minimum Measurement - Inch | 2 in |
Series | 511 |
Requires Indicator | Yes |
Description
The MITUTOYO 511-753 Dial Bore Gage has the accuracy and precision needed for any job. Whether you're working in a factory or on a machine, it will help ensure that your work is done to perfection. This dial bore gage features carbide measuring faces, which are more durable than other types of measuring faces. It comes with a range of 2 in. to 6 in., allowing you to get accurate measurements over this wide range. With graduations of 0.0001 in., this dial bore gage also offers high levels of accuracy at +/-0.00008 in.. The white dial indicator also has a dimension type of inch and an accuracy level of +/-2 micron, or 0.00008 in.. The minimum measurement on this white dial indicator is 2in., while its maximum measurement is 6in.. If you need the most precise measurements possible, the MITUTOYO 511-753 Dial Bore Gage is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.