Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Mitutoyo
Dial Bore Gage, 0.7-1.4 In, 0.0001 In Res (Discontinued)
Mfr # 511-751-20
Zoro # G0680757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range (In.) 0.7 to 1.4
- Probe Depth (In.) 4.10
- Graduations 0.0001 in
- Head Type Standard
- Dial Reading 0-5-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-751-20
- Zoro # G0680757
- UPC # 603908525547
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.10 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 0.7 to 1.4 |
Graduations | 0.0001 in |
Head Type | Standard |
Dial Reading | 0-5-0 |
Includes | Fitted case |
Features | Carbide Measuring Faces |
Range | 0.7 in to 1.4 in |
Series | 511 |
Contact Style | Anvil |
Includes Case | Yes |
Accuracy | +/-0.00008 in |
Contact Point Material | Carbide |
Dial Graduation | 0.0001 in |
Minimum Measurement - Inch | 0.7 in |
Maximum Measurement - Inch | 1.4 in |
Includes Indicator | Yes |
Requires Indicator | Yes |
Number of Anvils | 9 |
Operation Type | Mechanical |
Repeatability | 0.00002 in |
Number of Spacers | 2 |
Description
Mechanical Bore Gauge, Range 0.7 in to 1.4 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 1.4 in, Minimum Measurement - Inch 0.7 in, Number of Spacers 2, Requires Indicator Yes, Accuracy +/-0.00008 in, Contact Point Material Carbide, Includes Case Yes, Number of Anvils 9, Series 511, Repeatability 0.00002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.