Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Mitutoyo
Dial Bore Gage, 0.4-0.7, 2.4In Probe (Discontinued)
Mfr # 526-123
Zoro # G0812822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range (In.) 0.4 to 0.7
- Probe Depth (In.) 2.40
- Graduations 0.0001 in
- Includes Case
- Features Protective Dial Gage Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 526-123
- Zoro # G0812822
- UPC # 603908137481
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 0.4 to 0.7 |
Graduations | 0.0001 in |
Includes | Case |
Features | Protective Dial Gage Cover |
Measuring Range (In./mm) | 0.4 to 0.7 |
Dial Reading | 0-5-0 |
Material | Hardened Steel Contact Points |
Includes Case | Yes |
Dial Graduation | 0.0001 in |
Minimum Measurement - Inch | 0.4 in |
Maximum Measurement - Inch | 0.7 in |
Contact Point Material | Steel |
Range | 0.4 in to 0.7 in |
Series | 526 |
Description
The Mitutoyo 526-123 Dial Bore Gage is the ideal tool for measuring the inside diameter of a hole. It is also capable of measuring drill bits, wire and other cylindrical objects. The dial bore gage has hardened steel contact points which ensure accurate measurements. Featuring a protective dial gage cover, this 0.4 to 0.7 inch range bore gauge offers protection from dirt and dust while not in use. It has graduations that measure from 0.0001 inches with an inch dimension type making it easy to read and use. This gage comes with a minimum measurement of 0.4 inches and maximum measurement of 0.7 inches for increased accuracy when working on your projects or jobsite tasks The Mitutoyo 526-123 Dial Bore Gage provides you with quick and accurate measurements, making it perfect for your next project or job site task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.