Mitutoyo

Dial Bore Gage, 0.24-0.4, 2 In Probe (Discontinued)


Free Shipping & Returns

Key Features

  • Measuring Range (In.) 0.24 to 0.4
  • Probe Depth (In.) 2.00
  • Graduations 0.0001 in
  • Material Carbide Contact Points
  • Dial Reading 0-5-0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Probe Depth (In.) 2.00
Dimension Type Inch

Description

Mechanical Bore Gauge, Range 0.24 in to 0.4 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 0.4 in, Minimum Measurement - Inch 0.24 in, Number of Spacers 1, Requires Indicator Yes, Accuracy +/-0.0002 in, Contact Point Material Steel, Includes Case Yes, Number of Anvils 9, Series 511, Repeatability 0.00002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.