Shop All Precision Measuring Accessories
Mitutoyo
Detector, 0.75mm, 60
Mfr # 178-396-2
Zoro # G7800550
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3.5
- Length (In.) 7
- Height (In.) 1.5
- Special Features optional accessory
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-396-2
- Zoro # G7800550
- UPC # 603908356226
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3.5 |
Length (In.) | 7 |
Height (In.) | 1.5 |
Details
Item | DETECTOR 0.75MN/60 |
Special Features | optional accessory |
Color | Silver |
Description
Detector,0.75mm,60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- MARSHALLTOWN TROWL FINISH 16X4"" (999S)
- BOSTON GEAR Mounting Base (56438)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel (48-62-6052)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Mounting Barcket, For Htd (04AZB157)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- SPER SCIENTIFIC Dial Barometer for Classroom, Lab, and Industrial Use (SP467168)
- Mitutoyo Set Up & Alignment Tools