Shop All Micrometers
Mitutoyo
Depth Micrometer, 0 to 4", 4" Base, 4 Rods
Mfr # 129-131
Zoro # G3090096
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 4"
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (4) Rods
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 129-131
- Zoro # G3090096
- UPC # 603908031918
- Country of Origin Japan
- Category Micrometers
Dimensions
Rod Dia. | 0.157 in |
Base Length | 4 in |
Rod Diameter | 4 mm |
Dimension Type | Inch |
Description
Mechanical Depth Micrometer, Range 0 in to 4 in, Resolution 0.001 in, Accuracy +/-0.00015 in, +/-0.003 mm, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Mechanical Display Type None, Number of Measuring Rods 4, Operation Type Mechanical, Rod Diameter 4 mm, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Case Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, TNMG431, AF, AT201 GRD (90055)
- OX TOOLS Ultimate Metal Cutting 9" Vacuum Brazed Diamond Blade (OX-UMC-9)
- AVEN Screwdriver Set Ceramic, 6 pcs (13231)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Micrometer, Groove (146-221)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- Mitutoyo Micrometers & Sets