Shop All Micrometers
Mitutoyo
Depth Micro Checker, Inch
Mfr # 515-575
Zoro # G7776942
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 6"
- Features The Depth Micro Checker is Designed to Efficiently Check the Zero Point of a Depth Micrometer
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 515-575
- Zoro # G7776942
- UPC # 603908128731
- Country of Origin Japan
- Category Micrometers
Details
Item | Depth Micro Checker |
Range | 0 to 6" |
Features | The Depth Micro Checker is Designed to Efficiently Check the Zero Point of a Depth Micrometer |
IP Rating | Not Rated |
Description
Depth Micro Checker,Inch, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Recipro Saw-12A (JR3051T)
- VIKING Reduced Shank Bit, 47/64in, HSS, 135 Deg (VI 29690)
- PFERD 5/32" Round Chain Saw File - 8" Length, Premium Cut (17074)
- MAG-MATE Telescoping Magnetic Pickup Reaches 35 (925HVO)
- MITUTOYO Psm-25S (523-141)
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- Mitutoyo Precision Measuring Tools