Shop All Depth Gauges
Mitutoyo
Depth Gage, Hook Type, 200mm
Mfr # 527-402
Zoro # G7779289
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0-200mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 527-402
- Zoro # G7779289
- UPC # 603908138174
- Country of Origin Japan
- Category Depth Gauges
Details
Item | Depth Gage, Hook Type, 200mm |
Standards | 0-200mm |
Color | Silver |
Description
Depth Gage,Hook Type,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH506 (KEYCH506)
- SOG Countertop Knife Sharpener (SH-02)
- KUBINEC Kubinec EZCUT2 2 lbs Steel Strap Safety Cutter for Up to 1.25 in. Steel Strapping (EZCUT2)
- KRAFT TOOL Stainless Steel Hand Edger/Groov, 6" x 8 (CF1055PF)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- MITUTOYO Vernier Depth Gage (527-101)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO Sbm-40Cx (568-368)
- INSIZE Electronic Depth Gage (1141-150A)
- Mitutoyo Depth Gauges