Shop All Depth Gauges
Mitutoyo
Depth Gage, Digimatic, Idc
Mfr # 547-218A
Zoro # G7781748
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Standards 0-200mm
- Height 3.5
- Overall Width 3
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 547-218A
- Zoro # G7781748
- UPC # 603908514909
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Width | 3 |
Height | 3.5 |
Overall Width | 3 |
Overall Length | 5 |
Overall Height | 3.5 |
Length | 5 |
Details
Item | DIGIMATIC DEPTH GAGE/IDC |
Standards | 0-200mm |
Weight | 1.1 |
Color | Silver |
Description
Depth Gage,Digimatic,Idc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14756)
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- INA Tappet, Vt0051 (VT0051)
- PROTO 3/8" Drive, SAE 3" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4996CF)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- MITUTOYO DIGITAL DEPTH GAGE VDS-8"PMXH (571-265-20)
- MITUTOYO Dial Depth Gage (7212A)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Vernier Depth Gage (527-101)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- Mitutoyo Measuring and Layout Tools