Shop All Depth Gauges
Mitutoyo
Depth Gage, 2-1/2" Base L, 0.001" Res.
Mfr # 7217A
Zoro # G0986181
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 8 in
- Base Length 2.5 in
- Number of Measuring Rods 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 7217A
- Zoro # G0986181
- UPC # 603908422280
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Base Length | 2.5 in |
Rod Lengths Included | 0.5 in, 1 in, 2 in, 4 in |
Depth Gauge Type | Interchangeable-Rod Depth Gauge |
Dimension Type | Inch |
Blade Width | 104 mm |
Stroke Length | 1 in |
Description
Dial Depth Gauge, Range 0 in to 8 in, Graduations 0.001 in, Accuracy +/-0.002 in, Base Length 2.5 in, Base Style Full, Dial Position Top, Dimension Type Inch, Included Certification No, Number of Measuring Rods 4, Operation Type Mechanical, Blade Material Stainless Steel, Blade Width 104 mm, Contact Point Material Carbide, Contact Point Shape Ball, Depth Gauge Type Interchangeable-Rod Depth Gauge, Dial Color White, Dial Reading 0-100, Maximum Measurement - Inch 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (571-212-30)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- MITUTOYO DIGITAL DEPTH GAGE VDS-8"PMXH (571-265-20)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO Height Gage, Digimatic, 0-600mm, Hds (570-404)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- Mitutoyo Measuring and Layout Tools