Shop All Depth Gauges
Mitutoyo
Depth Gage, 1050
Mfr # 571-217-10
Zoro # G8707865
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes, Water Resistant
- Resolution 0.0005 in /0.01mm
- Base Length 0 - 450mm
- Long Form Calibration Certificate No
- Number of Gauges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 571-217-10
- Zoro # G8707865
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Base Length | 0 - 450mm |
Details
SPC Output | Yes, Water Resistant |
Range | 0 - 40 in / 0 - 1000mm |
Resolution | 0.0005 in /0.01mm |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Description
This Mitutoyo 571-217-10 Depth Gage has a total length of 450mm and is capable of measuring up to 40 in. The depth gage features a. 1000mm range with a resolution of 0.0005 in /0.01mm. This 1050 model also comes with an SPC output that is water resistant, making it easy to read under wet conditions. It has a base length of. 450mm and the maximum measurement capacity for this depth gage is 40 in.. If you're looking for high accuracy measurements, the Mitutoyo 571-217-10 Depth Gage will definitely be able to deliver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 2610005646, PK 2 (S92)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT58F18)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- MITUTOYO Vernier Depth Gage (527-101)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- MITUTOYO Sbm-3.5"Cx (568-472)
- MITUTOYO DEPTH GAGE, DIGIMATIC, 6 IN, COOLANT PROOF, HOOK (571-264-20)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Vds-60Dc (571-205-10)
- INSIZE Electronic Depth Gage (2141-201A)
- Mitutoyo Depth Gauges