Shop All Depth Gauges
Mitutoyo
Depth Gage, 0 to 12 In
Mfr # 527-313-50
Zoro # G2235527
original price:
$346.93
9% off
new price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 12 in
- Resolution 0.001 in /0.05mm
- Base Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 527-313-50
- Zoro # G2235527
- UPC # 603908258421
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Dimension Type | Inch |
Blade Width | 410 mm |
Depth Gauge Type | Blade-Style Depth Gauge |
Description
This Mitutoyo 527-313-50 Depth Gauge is the perfect tool for measuring depths on a variety of surfaces. With a blade style depth gauge, you can measure depths up to 12 in. with this dial depth gauge. The fine adjustment allows you to adjust the dialing mechanism more precisely than ever before. This full base length and style ensures it stays where you put it when measuring depths. It has an actuation style that is both easy and smooth to use, while its satin chrome finish gives it a sleek look. The Mitutoyo 527-313 Depth Gauge is the reliable tool that will allow you to get accurate measurements on your projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16 (C20674)
- MITUTOYO Vernier Depth Gage (527-102)
- MITUTOYO DEPTH GAGE, DIGIMATIC, 6 IN, COOLANT PROOF, HOOK (571-264-20)
- MITUTOYO DIGITAL DEPTH GAGE VDS-8"PMXH (571-265-20)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- MITUTOYO Vernier Depth Gage (527-101)
- MITUTOYO Sbm-3.5"Cx (568-472)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- Mitutoyo Depth Gauges