Shop All Dial Calipers
Mitutoyo
Depth Attachment for 4, 6, 8 In. Calipers
Mfr # 050083-10
Zoro # G1675247
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ground Base, Secure Locking Clamp
- For Use With 12 in Calipers, 4 in Calipers, 6 in Calipers, 8 in Calipers
- Accepts Beam Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 050083-10
- Zoro # G1675247
- UPC # 603908536826
- Country of Origin Switzerland
- Category Dial Calipers
Dimensions
Accepts Beam Width | 25 mm |
Details
Item | Caliper Depth Stop |
Includes | Ground Base, Secure Locking Clamp |
For Use With | 12 in Calipers, 4 in Calipers, 6 in Calipers, 8 in Calipers |
Description
The Mitutoyo 050083-10 Depth Attachment for 4, 6, 8 In. Calipers will help you take your measurements to the next level. It is compatible with 12", 4", 6" and 8" calipers. The depth stop allows you to take precise measurements in a range of up to 25 mm in width. It comes with a secure locking clamp that locks into place for ease of use and security while taking measurements. This Mitutoyo 050083-10 Depth Attachment for 4, 6, 8 In. Calipers will make a big difference on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- INSIZE Dial Caliper, 0-0.8" Range, 3" Jaw D, White (2333-E081)
- Mitutoyo Calipers & Accessories