Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove30 Stylus for Sj-400
Mfr # 12AAB407
Zoro # G7798870
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2
- Length (In.) 3
- Height (In.) 0.5
- Special Features optional styli
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB407
- Zoro # G7798870
- UPC # 603908317548
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Length (In.) | 3 |
Height (In.) | 0.5 |
Overall Width | 2 |
Overall Length | 3 |
Overall Height | 0.5 |
Details
Item | DEEP GROOVE(30) STYLUS FOR SJ-400, |
Special Features | optional styli |
Color | Silver |
Weight | 5 |
Description
Deep Groove30 Stylus for Sj-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 2 Inch Long, PK 25 (SP202D-25PK)
- DIABLO FRAME BLADE 6""X20T (D0620X)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- BON TOOL Bon 13-452 Stucco Texture Roller 7", Wide Stripes (13-452)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- SPRINGFIELD MARINE Springfield Marine 3000.9638 9 x 7 in. Taperlock Deck Base (3000.9638)
- Mitutoyo Precision Measuring Tools