Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove20 Stylus for Sj-400
Mfr # 12AAB408
Zoro # G7798819
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features optional styli
- Color Silver
- Width (In.) 2
- Length (In.) 3
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 12AAB408
- Zoro # G7798819
- UPC # 603908317432
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Length (In.) | 3 |
Height (In.) | 0.5 |
Overall Length | 3 |
Overall Width | 2 |
Overall Height | 0.5 |
Details
Item | DEEP GROOVE(20) STYLUS FOR SJ-400, |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Deep Groove20 Stylus for Sj-400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 25 Foot Magnetic Measuring Tape (T425M)
- ZORO SELECT Seal Gasket, 3/8 In., PK10 (S7958302)
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- INTERTOOL 3 lbs. Drilling Hammer, 12 in. Fiberglass Handle (HT08-0246)
- MITUTOYO Test Block, 72-74 Hr15T (64HAA287)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- SUBURBAN Precision Cast Iron V-Block, 10"x10" X (VB-101010-CI)
- Mitutoyo Precision Measuring Tools