Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove10 Stylus for Sj-400
Mfr # 12AAB409
Zoro # G7798800
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2
- Special Features optional styli
- Height (In.) 0.5
- Length (In.) 3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB409
- Zoro # G7798800
- UPC # 603908317302
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Height (In.) | 0.5 |
Length (In.) | 3 |
Overall Length | 3 |
Overall Height | 0.5 |
Overall Width | 2 |
Details
Item | DEEP GROOVE(10) STYLUS FOR SJ-400, |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Deep Groove10 Stylus for Sj-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64" HSS Left Hand Jobber Length Drill Bit (DWDLH19/64)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 42 pcs (48-22-2935)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-7755-1)
- Mitutoyo Precision Measuring Accessories