Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove Stylus, 20/Tip Angle 6
Mfr # 12AAC736
Zoro # G7798688
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Length (In.) 7
- Color Silver
- Special Features optional styli
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 12AAC736
- Zoro # G7798688
- UPC # 603908369981
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 7 |
Width (In.) | 4 |
Overall Height | 2 |
Overall Width | 4 |
Overall Length | 7 |
Details
Item | DEEP GROOVE STYLUS (20)/TIP ANGLE 6 |
Color | Silver |
Special Features | optional styli |
Weight | 0.5 |
Description
Deep Groove Stylus,20/Tip Angle 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- HOUSE 3 Piece Hose Pinch Off Pliers Set (HO322191)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-HEX-1250x12)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Support Foot Set (12AAA216)
- ASIMETO 2 OD Feeler For Centering Indicator (7469015)
- Mitutoyo Precision Measuring Accessories