Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove Stylus, 10/Tip Angle 6
Mfr # 12AAC735
Zoro # G7798730
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3
- Height (In.) 0.5
- Width (In.) 2
- Special Features optional styli
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAC735
- Zoro # G7798730
- UPC # 603908387954
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Height (In.) | 0.5 |
Width (In.) | 2 |
Overall Height | 0.5 |
Overall Length | 3 |
Overall Width | 2 |
Details
Item | DEEP GROOVE STYLUS (10)/TIP ANGLE 6 |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Deep Groove Stylus,10/Tip Angle 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 17 x 19 mm L.220 mm (41081719)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Parts 167-161 21" (167-161)
- Mitutoyo Set Up & Alignment Tools