Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove Detector
Mfr # 178-394
Zoro # G7800593
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Surface Roughness Tester
- Special Features optional accessory
- Height (In.) 2
- Width (In.) 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-394
- Zoro # G7800593
- UPC # 603908263265
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 7 |
Details
Item | DEEP GROOVE DETECTOR |
For Use With | Portable Surface Roughness Tester |
Special Features | optional accessory |
Color | Silver |
Description
Deep Groove Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 5/32" Hex Bit Socket (648430)
- POWERBUILT 6PC OIL FILTER SOCKET SET KIT83 (641326)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- MITUTOYO Eyepiece, 10X (176-115)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- INSIZE Extension Base, 10" L (6141-260)
- Mitutoyo Set Up & Alignment Tools