Shop All Precision Measuring Accessories
Mitutoyo
Deep Groove Detector, 0.75mm
Mfr # 178-385
Zoro # G7798749
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Surface Roughness Tester
- Width (In.) 3.5
- Special Features optional accessory
- Height (In.) 1.5
- Length (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-385
- Zoro # G7798749
- UPC # 603908550365
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3.5 |
Height (In.) | 1.5 |
Length (In.) | 6.5 |
Details
Item | DEEP GROOVE DETECTOR, 0.75MN |
For Use With | Portable Surface Roughness Tester |
Special Features | optional accessory |
Color | Silver |
Description
Deep Groove Detector,0.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 8 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004683)
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick (14106)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- STM 4 Cast Iron VBlock (370566)
- Mitutoyo Precision Measuring Accessories