Shop All Gauge Blocks and Clamps
Mitutoyo
Cte 7-Ka-Be1/Yjc
Mfr # 611207-51B
Zoro # G7785351
product price: $3,535.99
/ea
Free Shipping & Returns
$3,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Width 2
- Height 2
- Features gage blocks with thermal expansion coefficient data
- Standards 7" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 611207-51B
- Zoro # G7785351
- UPC # 603908531579
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 5 |
Width | 2 |
Height | 2 |
Overall Length | 5 |
Overall Height | 2 |
Overall Width | 2 |
Details
Item | CTE 7-KA-BE1/YJC |
Features | gage blocks with thermal expansion coefficient data |
Standards | 7" Length |
Color | Black |
Description
Cte 7-Ka-Be1/Yjc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- APACHE Apache, 3 Spanner Wrench For Pin-Lug Couplings (43107003)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- ASTRO PNEUMATIC Hot Staple Gun (7600)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- Mitutoyo Precision Gauges & Accessories