Shop All Precision Measuring Accessories
Mitutoyo
Counter Tray for Ka Counter W Two Screws
Mfr # 53AAA375
Zoro # G7798712
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features lathe mounting
- Length (In.) 12.5
- Height (In.) 0.5
- Width (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 53AAA375
- Zoro # G7798712
- UPC # 603908353133
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 12.5 |
Height (In.) | 0.5 |
Width (In.) | 3.5 |
Details
Item | COUNTER TRAY FOR KA COUNTER, W/ TWO SCREWS (M5 X 10 COMBO) |
Color | Black |
Special Features | lathe mounting |
Description
Counter Tray for Ka Counter W Two Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5PC Medium Cable Head Attachment Kit w/ RUST GUARD Plating (48-53-2790)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- STARRETT Pin Gage Set, Plus, 0.833-0.916 In (S4012-916)
- PIG Pig Grippy Absorbent Toolbox Liner, 22"WX16-3/8"D (NPG25821)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO Parts 167-106 150mm (167-106)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- Mitutoyo Set Up & Alignment Tools