Shop All Digital Scale Units
Mitutoyo
Counter, 6-39/64" L, 2-49/64" H
Mfr # 174-185A
Zoro # G0986367
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Length 6-39/64"
- Depth 6-39/64"
- Height 2-49/64"
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 174-185A
- Zoro # G0986367
- UPC # 603908596561
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 6-39/64" |
Depth | 6-39/64" |
Height | 2-49/64" |
Cable Length | 6 ft |
Overall Height | 2 49/64 in |
Overall Depth | 6 39/64 in |
Overall Width | 6.6094 in |
Description
The MITUTOYO 174-185A Digital Readout is the perfect tool for keeping track of your measurements. It has an absolute and incremental mode, so you can easily adjust to different working conditions. The high-brightness LED display offers high performance with a high refresh rate. The nonlinear and linear error compensation function ensures that your measurements are accurate. You can use the calculator function to input data into spreadsheets, as well as take readings from linear scales. This digital readout comes with several functions including taper machining, multipoint compensation, scale check and feed speed display. If you want to ensure accuracy in your work without much effort, this MITUTOYO Digital Readout is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1224XM-5PK)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- Mitutoyo Precision Measuring Tools