Shop All Precision Measuring Accessories
Mitutoyo
Counter, 120V, Ec-101D
Mfr # 542-007A
Zoro # G7800569
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Special Features assembly-type display unit
- Width (In.) 6
- Length (In.) 10.5
- Height (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 542-007A
- Zoro # G7800569
- UPC # 603908391081
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 6 |
Length (In.) | 10.5 |
Height (In.) | 4.5 |
Overall Width | 6 |
Overall Length | 10.5 |
Overall Height | 4.5 |
Details
Item | EC-101D Counter, 120V |
Color | Blue |
Special Features | assembly-type display unit |
Weight | 1.5 |
Description
Counter,120V,Ec-101D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle (6DWN3)
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- Mitutoyo Set Up & Alignment Tools