Shop All Measuring and Layout Parts
Mitutoyo
Contact Point
Mfr # 901454
Zoro # G9639874
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mitutoyo
- Impact Rated No
- For Use With Mfr. Model Number Dial Indicators
- Material Carbide
- For Use With Digimatic and Dial Indicators and Linear Gages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 901454
- Zoro # G9639874
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Contact Point Thread Size | 4-48UNF |
Contact Point Tip Length | .1 in |
Contact Point Tip Diameter | .9 in |
Stem Dia. | .4 |
Stem Thread Size | 4-48UNF |
Overall Length | .9 |
Details
Fits Brand | Mitutoyo |
Impact Rated | No |
Item | Contact Point |
For Use With Mfr. Model Number | Dial Indicators |
Material | Carbide |
For Use With | Digimatic and Dial Indicators and Linear Gages |
Compatible with Manufacturer Model No. | Digimatic and Dial Indicators and Linear Gages |
Number of Pieces | 1 |
Includes Case | Yes |
Case Type | case |
Contact Point Material | Steel |
Contact Point Shape | curved |
Description
Contact Point, Case Type case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape curved, Contact Point Thread Size 4-48UNF, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length .9, Stem Dia. .4, Stem Thread Size 4-48UNF, Contact Point Tip Diameter .9 in, Contact Point Tip Length .1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- MITUTOYO Bulb 24V 150W (512305)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- MITUTOYO Rotary Vise (172-602)
- MITUTOYO Stylus, Small Hole Stylus (12AAC732)
- MITUTOYO Extension Rod, 50mm (12AAA210)
- MITUTOYO Halogen Bulb, 24V, 2W (383038)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- Mitutoyo Measuring and Layout Parts