Shop All Precision Measuring Accessories
Mitutoyo
Contact Poing, Ball, Coaxial, 10Pi
Mfr # 12AAF669
Zoro # G7798417
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 8mm
- For Use With Linear Height Gage
- Special Features optionla probe/calibration block
- Height (In.) 10mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAF669
- Zoro # G7798417
- UPC # 603908456988
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 8mm |
Height (In.) | 10mm |
Length (In.) | 120mm |
Details
Item | 10PI BALL CONTACT POING(COAXIAL) |
For Use With | Linear Height Gage |
Special Features | optionla probe/calibration block |
Color | Silver |
Description
Contact Poing,Ball,Coaxial,10Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- MILWAUKEE TOOL 17/64" Titanium SHOCKWAVE (48-89-4614)
- WILTON Work Positioner, Midget (345)
- BON TOOL Bon 21-358 Brick Hammer, 24 Ounce Wood Handle (21-358)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- FOWLER 85 lb. Pull Magnetic Base (525850050)
- Mitutoyo Precision Measuring Accessories