Shop All Precision Measuring Accessories
Mitutoyo
Connection Unit, 1.030" D, 0.500" H
Mfr # 02AZF300
Zoro # G7612965
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Data Transmittal
- For Use With Caliper
- Brand and Series Mitutoyo U-Wave
- Number of Pieces 1
- Transmission Protocol Zigbee 2.4 GHz Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 02AZF300
- Zoro # G7612965
- UPC # 603908634720
- Country of Origin Japan
- Category Precision Measuring Accessories
Details
Item | U-Wave Transmitter |
Type | Wireless Data Transmittal |
For Use With | Caliper |
Brand and Series | Mitutoyo U-Wave |
Number of Pieces | 1 |
Transmission Protocol | Zigbee 2.4 GHz Band |
Communication Range | 20 m |
Description
U-Wave Transmitter, Brand and Series Mitutoyo U-Wave, Communication Range 20 m, For Use With Caliper, Transmission Protocol Zigbee 2.4 GHz Band, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- HILLMAN Wing Nut Driver (707322)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO Bsg, 30Hx (215-156-10)
- Mitutoyo Precision Measuring Accessories