Shop All Precision Measuring Accessories
Mitutoyo
Connecting Cable, U-Wave, E
Mfr # 02AZD790E
Zoro # G7800252
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width (In.) 2
- Height (In.) 1.5
- Length (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 02AZD790E
- Zoro # G7800252
- UPC # 603908508304
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Height (In.) | 1.5 |
Length (In.) | 8 |
Details
Item | U-WAVE CONNECTING CABLE E |
Color | Black |
Description
Connecting Cable,U-Wave,E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- MITUTOYO Parts 167-106 150mm (167-106)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- Mitutoyo Precision Measuring Accessories