Shop All Precision Measuring Accessories
Mitutoyo
Connecting Cable, 7 D, 80" L
Mfr # 12AAA807
Zoro # G0581310
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RS-232C Output Connector
- Application Connects to The Processing Unit
- Depth (In.) 7
- Length (In.) 80
- For Use With Profile Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAA807
- Zoro # G0581310
- UPC # 603908281825
- Country of Origin Switzerland
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 7 |
Length (In.) | 80 |
Height (In.) | 4 |
Width (In.) | 5 |
Details
Item | Connecting Cable |
Type | RS-232C Output Connector |
Application | Connects to The Processing Unit |
For Use With | Profile Projector |
Pins | 9 |
Includes | Cable |
Compatible with Manufacturer Model No. | Mfr. No. RS-232C |
Functions | Connects to The Processing Unit |
Accessory Type | Connecting Cable |
Description
Connecting Cable, Compatible with Brand and Series Mitutoyo RS-232C, Compatible with Manufacturer Model No. Mfr. No. RS-232C, Functions Connects to The Processing Unit, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T8 L.28 mm (01350008)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket spline-drive Spline Size 7/16 " L.38 mm (03012028)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- MIRKA Lambs Wool Pad 6" Yellow (MPADLWY-6)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- INSIZE Extension Base, 12" L (6141-320)
- Mitutoyo Precision Measuring Accessories