Shop All Precision Measuring Accessories
Mitutoyo
Combination C and N Diamond Indenter
Mfr # 64BAA071
Zoro # G7798697
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Color Silver
- Width (In.) 2
- Special Features rockwell type diamond indenter
- Height (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64BAA071
- Zoro # G7798697
- UPC # 603908384274
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 4 |
Width (In.) | 2 |
Height (In.) | 1.5 |
Details
Item | COMBINATION C&N DIAMOND INDENTER |
Color | Silver |
Special Features | rockwell type diamond indenter |
Description
Combination C and N Diamond Indenter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX59)
- WESTWARD Drill/Tap/Countersink Bit, 5/16-18x3-1/4L (6EXL4)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 21MM X 21.5MM (GP2190D)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Parts 167-148 8" (167-148)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- Mitutoyo Set Up & Alignment Tools