Shop All Precision Measuring Accessories
Mitutoyo
Column Stand for Sj200/300
Mfr # 178-029
Zoro # G7798651
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8.5
- Length (In.) 23
- Width (In.) 22
- Material Granite Base
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-029
- Zoro # G7798651
- UPC # 603908370031
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 8.5 |
Length (In.) | 23 |
Width (In.) | 22 |
Details
Item | COLUMN STAND FOR SJ200/300 |
Material | Granite Base |
Color | Black |
Special Features | optional accessory |
Description
Column Stand for Sj200/300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 15mm 12 pt Metric Socket, 12 Points (10E881)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122)
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- KLEIN TOOLS Long Nose Locking Pliers, 6-inch (38611)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO Setting Ring, 2.5" (177-315)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- AMPG Cmm Tracer Tip, 1.5mm Ruby, 40mm, M2 (Z3407)
- Mitutoyo Precision Measuring Tools