Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgm, 600 x
Mfr # 511-807
Zoro # G7776443
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 23
- Width (In.) 20.5
- Features with micrometer head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-807
- Zoro # G7776443
- UPC # 603908526339
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 23 |
Width (In.) | 20.5 |
Details
Item | CGM-600X |
Features | with micrometer head |
Description
Cgm,600 x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI T Handle Wrench (513667001)
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- VIM PRODUCTS VIM Tools Locking Bit Holder 1/4 in. (HL414)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- MITUTOYO Telescoping Gage, 2-1/4 to 3-1/2 In, Steel (155-125)
- MITUTOYO Cg, 6"AX (511-733)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- MITUTOYO Gage, Small Hole, 3-5mm (154-101)
- MITUTOYO Dial Bore Gauge (511-932-20)
- Mitutoyo Precision Gauges & Accessories