Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgm, 6" x
Mfr # 511-834
Zoro # G7776610
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Features with micrometer head
- Width (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-834
- Zoro # G7776610
- UPC # 603908526124
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 8 |
Details
Item | CGM-6"X |
Features | with micrometer head |
Description
Cgm,6 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- SIMONDS Steel File Set with Handles, American, Profile Shape: Half Round and Round (78761810)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-3S)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- GEDORE Torx Gauge E4-E16/T10-T60 (708)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges