Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgm, 6" x /2922Sb
Mfr # 511-844-20
Zoro # G7776699
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Features with micrometer head
- Width (In.) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-844-20
- Zoro # G7776699
- UPC # 603908526186
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 7.5 |
Details
Item | CGM-6"X/2922SB |
Features | with micrometer head |
Description
Cgm,6 In. x /2922Sb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assy, 11X733, 11X734, 11X736 (11203)
- HYDE Pro Project Brass, Multi Tool, 5-In-1 (06971)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- HOUGEN 1 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18232)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO SBM- (568-467)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges