Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgm, 250 x
Mfr # 511-805
Zoro # G7776507
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Width (In.) 11.5
- Features with micrometer head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-805
- Zoro # G7776507
- UPC # 603908526315
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 11.5 |
Details
Item | CGM-250X |
Features | with micrometer head |
Description
Cgm,250 x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- STM 115mm Taper Bore Gauge (231277)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges