Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Cgm, 10" x
Mfr # 511-835
Zoro # G7776680
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Width (In.) 11.5
- Features with micrometer head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-835
- Zoro # G7776680
- UPC # 603908526131
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 11.5 |
Details
Item | CGM-10"X |
Features | with micrometer head |
Description
Cgm,10 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. (48PW85)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Center Gage (950-201)
- Mitutoyo Precision Measuring Tools