Shop All Dial Calipers
Mitutoyo
Cggo, 20mm
Mfr # 209-407
Zoro # G7770642
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - 20mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-407
- Zoro # G7770642
- UPC # 603908540212
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGO 20MM |
Features | External measurement |
Standards | 0 - 20mm |
Caliper Dial Color | Light Blue |
Description
Cggo,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- MARSHALLTOWN Mud Pan, 12" Size, Plastic Type (MP812H)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 6-Point Socket (SHD32046)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO CGGO 0-.8" (209-455)
- Mitutoyo Precision Measuring Tools