Shop All Dial Calipers
Mitutoyo
Cggo, 20mm
Mfr # 209-405
Zoro # G7770679
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - 20mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-405
- Zoro # G7770679
- UPC # 603908544487
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGO 20MM |
Features | External measurement |
Standards | 0 - 20mm |
Caliper Dial Color | Light Blue |
Description
Cggo,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-K)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- LEICA Laser Receiver, 1/4-20 Thread Sz, Plastic (Rod Eye-120G)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- Mitutoyo Calipers & Accessories