Shop All Dial Calipers
Mitutoyo
Cggo, 20mm
Mfr # 209-404
Zoro # G7770478
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - 20mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-404
- Zoro # G7770478
- UPC # 603908540205
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE, CGGO 20MM |
Features | External measurement |
Standards | 0 - 20mm |
Caliper Dial Color | Light Blue |
Description
Cggo,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Shallow (CMMT43541)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- HHIP 7/8" R8 Round Collet (3900-0826)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6250)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-1)
- Mitutoyo Calipers & Accessories