Shop All Dial Calipers
Mitutoyo
Cggo, 10mm
Mfr # 209-403
Zoro # G7770450
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External Measurement
- Standards 0 - 10mm
- Caliper Dial Color Light blue
- Overall Height 3.5
- Overall Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-403
- Zoro # G7770450
- UPC # 603908556602
- Country of Origin Czechia
- Category Dial Calipers
Dimensions
Overall Height | 3.5 |
Overall Length | 9.5 |
Height | 3.5 |
Overall Width | 7 |
Details
Item | CGGO 10MM |
Features | External Measurement |
Standards | 0 - 10mm |
Caliper Dial Color | Light blue |
Weight | 1.5 |
Description
Cggo,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 oz. One-Piece Standard Head Dead Blow Hammer (69-531G)
- KRAFT TOOL Margin Trowel w/Wood Handle, 55" x 2 (GG432)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19021)
- CONCRETE PUMP SUPPLY Large Hopper Washout Bag - Lined, L72'' x W42'' x H16'' - 1.2CY (BAG_PU_XL_LIN)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- STARRETT Depth Attachment for 6 and 9 In Calipers (PT22431)
- Mitutoyo Dial Calipers