Shop All Dial Calipers
Mitutoyo
Cggo, 0-.8"
Mfr # 209-457
Zoro # G7770511
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - .80"
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-457
- Zoro # G7770511
- UPC # 603908540267
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | CGGO 0-.8" |
Features | External measurement |
Standards | 0 - .80" |
Caliper Dial Color | Light Blue |
Description
Cggo,0-.8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 14 Piece Punch And Chisel Set (61044)
- KLEIN TOOLS 3/8-Inch Nut Driver, 3-Inch Hollow Shaft (S12)
- BOSCH 9" L x Metal Cutting Reciprocating Saw Blade (RM914)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- MITUTOYO CGGO 0-.8" (209-455)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- MITUTOYO Cggo, 0-.8" (209-454)
- Mitutoyo Dial Calipers